Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Groove Width: 0.0330"
Mfr # RR-033-8X
Zoro # G0995586
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Finish AlTiN
- Split Length 0.160"
- Projection 0.1000"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # RR-033-8X
- Zoro # G0995586
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 0.0330" |
Split Length | 0.160" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.2070" |
Min. Bore Dia. | 5/16" |
Details
Finish | AlTiN |
Projection | 0.1000" |
Cutting Direction | Right Hand |
Description
0.312" (5/16) Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0330" Tooth Width 0.100" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy Duty measuring tape 26 ft (1589HD)
- KRAFT TOOL Cement Finish Trowel, BS, 16x5", Wood Hndl (CF535B)
- KD TOOLS Spline Metric XL Set, Universal, 16 pcs. (86427)
- DIABLO 12" L x Metal Cutting Reciprocating Saw Blade (DS1214AFC5)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- INTERNAL TOOL A 1.120 X 2.00 Reach 4 Pitch Stub Acme T (35-5035)
- Micro 100 Grooving Tools