Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia
Mfr # RR-025-4X
Zoro # G1001414
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Finish AlTiN
- Neck Dia. 0.1950"
- Projection 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-025-4X
- Zoro # G1001414
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0250" |
Neck Dia. | 0.1950" |
Min. Bore Dia. | 1/4" |
Max. Bore Depth | 1/4" |
Split Length | 0.150" |
Details
Finish | AlTiN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.250" (1/4) Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0250" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- STEELMAN Diamond Tipped Low Profile T25 Torx Screwdriver (78940)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- MICRO 100 Grooving Tool (RRL-093-16)
- MICRO 100 Grooving Tool (QRR-030-8)
- MICRO 100 Grooving Tool (RRM-090-30)
- MICRO 100 Grooving Tool (QRR-033-8X)
- MICRO 100 Grooving Tool (QRR-030-10)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-039-4X)
- Micro 100 Grooving Tools