Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8"
Mfr # RR-030-10X
Zoro # G0995157
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Finish AlTiN
- Min. Bore Dia. 1/4"
- Projection 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RR-030-10X
- Zoro # G0995157
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Min. Bore Dia. | 1/4" |
Max. Bore Depth | 5/8" |
Split Length | 0.150" |
Neck Dia. | 0.1950" |
Details
Finish | AlTiN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.250" (1/4) Min Bore DIA x 0.625" (5/8) Max Bore Depth 0.0300" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 139021 Heavy Duty Hole Saw Arbor With MAPD301 Pilot Drill, 3/8 in Hex Shank, 3-3/32 in L Pilot Drill (MA35PS)
- PROTO SET SCREW EXTRACTOR 5pc (PO9500A)
- PERFORMANCE TOOL 1-1/2 in. W Stainless Steel Mini Glass Scraper (W9158)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (VAU04NXHEX)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600" (QUP-25025-8X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-078-100)
- MICRO 100 Grooving Tool (UP-37062-20)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Radius: 1/32" (UC-31062-20X)
- MICRO 100 Grooving Tool (QMRR-020-250-120X)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Grooving Tool (QRR-069-12)
- Micro 100 Threading & Turning Tools