Shop All Grooving Tools
Micro 100
Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand
Mfr # RRL-030-10X
Zoro # G0995945
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0300"
- Finish AlTiN
- Projection 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # RRL-030-10X
- Zoro # G0995945
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Min. Bore Dia. | 1/4" |
Max. Bore Depth | 5/8" |
Neck Dia. | 0.1950" |
Split Length | 0.150" |
Details
Finish | AlTiN |
Projection | 0.0500" |
Cutting Direction | Left Hand |
Description
0.250" (1/4) Min Bore DIA x 0.625" (5/8) Max Bore Depth 0.0300" Tooth Width 0.050" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Retaining Ring Grooving Left Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3/8 Square 28mm For Drain Plug 3/8 Sq. Drive (3110A-3/8)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #56 (44326)
- WIHA Metric Plain Hex Key, 2.5 mm Tip Size, 100 mm Long, 100 mm Short (33402)
- BOSCH 24" Jimmy Bar (7167)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Finish: UN (FGF-250-040)
- MICRO 100 Grooving Tool (QRR-020-10X)
- MICRO 100 Grooving Tool (QMRR-015-250-060X)
- MICRO 100 Grooving Tool (RRM-040-15)
- MICRO 100 Grooving Tool (QRR-059-20X)
- MICRO 100 Grooving Tool (QRR-087-20)
- MICRO 100 Grooving Tool (QRR-250-16)
- Micro 100 Threading & Turning Tools