Shop All Indexable Boring Bars
Micro 100
Radius Boring Tool, 4" L, C2 Micrograin Carbide
Mfr # BBL-4902750
Zoro # G8299006
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2"
- Overall Length 4"
- Bore Dia. .490"
- Cutting Direction Left Hand
- Bore Depth 2.750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBL-4902750
- Zoro # G8299006
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2" |
Overall Length | 4" |
Bore Dia. | .490" |
Bore Depth | 2.750" |
Radius | .005"-.008" |
Split Length | 0.320" |
Min. Bore Dia. | 0.4900" |
Neck Dia. | 0.3680" |
Max. Bore Depth | 2-3/4" |
Groove Width | 0.3000" |
Details
Item | Radius Boring Tool |
Cutting Direction | Left Hand |
Material | C2 Micrograin Carbide |
Application | Boring |
Finish | Uncoated |
Angle | .123" |
Projection | 0.1220" |
Description
0.4900" Min Bore DIA x 2.750" (2-3/4) Max Bore Depth x 0.3000" Tooth Width x 0.1220" Projection x 0.5000" (1/2) Shank DIA x 4.00" (4) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4159)
- KO-KEN Bolt Twister set 8mm-16mm 150mm 5 pieces 1/2 Sq. Drive (RS4129/5-L75)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- KEO Countersink, 1 FL, 82 Deg, 3/4, Cobalt, TiN (55418-TiN)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400S)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4901500)
- MICRO 100 Threading Tool, 2 in L, Carbide (IT-140750)
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601800)
- MICRO 100 Indexable Turning Toolholder, 3.9000 in L, High Speed Steel (10-3762)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- Micro 100 Indexable Tools