Shop All Indexable Boring Bars
Micro 100
Radius Boring Tool, 2" L, C2 Micrograin Carbide
Mfr # BBL-160400
Zoro # G8250855
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16"
- Overall Length 2"
- Bore Dia. .160"
- Bore Depth .400"
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBL-160400
- Zoro # G8250855
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16" |
Overall Length | 2" |
Bore Dia. | .160" |
Bore Depth | .400" |
Radius | .005"-.008" |
Split Length | 9/64" |
Min. Bore Dia. | 0.1600" |
Neck Dia. | 0.1200" |
Groove Width | 1/8" |
Max. Bore Depth | 0.400" |
Details
Item | Radius Boring Tool |
Cutting Direction | Left Hand |
Material | C2 Micrograin Carbide |
Angle | .040" |
Application | Boring |
Finish | Uncoated |
Projection | 0.0400" |
Description
0.1600" Min Bore DIA x 0.400" Max Bore Depth x 0.1250" (1/8) Tooth Width x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Heavy Duty Assorted Hobby Blades, 5PK (20014IND)
- VERMONT GAGE Plug Gage, Class X, 0.176 in. dia. (141117600)
- MILWAUKEE TOOL 1-1/4"-7 x 12" Core Bit Extension (48-17-6016)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No40 (440-TX-40X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Boring Bar, 83mm L, C2 Micrograin Carbide (ITM-121150)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-750-12)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-160750X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201250)
- Micro 100 Indexable Boring Bars