Shop All Indexable Boring Bars
Micro 100
Radius Boring Tool, 2-1/2" L, C2 Micrograin Carbide
Mfr # BBL-320900
Zoro # G8177443
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/8"
- Overall Length 2-1/2"
- Bore Dia. .320"
- Cutting Direction Left Hand
- Bore Depth .900"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BBL-320900
- Zoro # G8177443
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/8" |
Overall Length | 2-1/2" |
Bore Dia. | .320" |
Bore Depth | .900" |
Radius | .005"-.008" |
Split Length | 0.245" |
Neck Dia. | 0.2400" |
Min. Bore Dia. | 0.3200" |
Groove Width | 0.2000" |
Max. Bore Depth | 0.900" |
Details
Item | Radius Boring Tool |
Cutting Direction | Left Hand |
Material | C2 Micrograin Carbide |
Application | Boring |
Angle | .080" |
Finish | Uncoated |
Projection | 0.0800" |
Description
0.3200" Min Bore DIA x 0.900" Max Bore Depth x 0.2000" Tooth Width x 0.0800" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0060" Radius - Carbide Boring Standard Left Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Howe Wire Tool with Handle (1702-20HH)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- DRILL AMERICA 3/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX123/16)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.360" Min Bore dia, Max. Bore Depth: 2" (BB-3602000X)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0851)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230600)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320500)
- Micro 100 Indexable Tools