Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.490" Min Bore dia, Finish: UN
Mfr # QUP-50062-24
Zoro # G0999740
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3"
- Shank Dia. 1/2"
- Groove Width 1/16"
- Finish UN
- Split Length 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-50062-24
- Zoro # G0999740
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3" |
Shank Dia. | 1/2" |
Groove Width | 1/16" |
Split Length | 1/2" |
Min. Bore Dia. | 0.4900" |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3650" |
Radius | 1/32" |
Details
Finish | UN |
Projection | 1/8" |
Cutting Direction | Right Hand |
Description
0.490" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth 0.0620" (1/16) Tooth Width 0.125" (1/8) Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0310" (1/32) Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolator, Spring, 750 to 1000lb. (5C150)
- URREA 3/8" drive, hexagonal bit impact socket 1/2" (7290-1/2)
- DEWALT SDS Plus Rebar Cutters (DWA54380)
- URREA ESD Bimaterial Precision Screwdrivers set of 5 pieces (Torx type). (9500BT)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-030-050)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-030-050)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- MICRO 100 Grooving Tool (QMFR-015-250-100X)
- Micro 100 Threading & Turning Tools