Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.365" Min Bore dia, Finish: UN
Mfr # QUP-37062-16
Zoro # G0996654
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 3/8"
- Groove Width 1/16"
- Finish UN
- Split Length 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-37062-16
- Zoro # G0996654
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 3/8" |
Groove Width | 1/16" |
Split Length | 3/8" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3650" |
Neck Dia. | 0.2700" |
Radius | 1/32" |
Details
Finish | UN |
Projection | 0.0950" |
Cutting Direction | Right Hand |
Description
0.365" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0620" (1/16) Tooth Width 0.095" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m4x.35 HSS Metric Hand Tap (DWTSMT4X.35)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- STURTEVANT RICHMONT Trque Wrnch, Square Drve, Metal Grp, 150l (869161)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Grooving Tool (FG-500-156)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN (QUP-31062-16X)
- MICRO 100 Grooving Tool (QRR-093-24)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- WALTER Walter - Walter Capto - Grooving - External tool, Walter Capto Tools (C6-MSS-E25R00)
- Micro 100 Grooving Tools