Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Finish: AlTiN
Mfr # QUP-31062-16X
Zoro # G0987554
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 5/16"
- Groove Width 1/16"
- Finish AlTiN
- Neck Dia. 0.2200"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-31062-16X
- Zoro # G0987554
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 5/16" |
Groove Width | 1/16" |
Neck Dia. | 0.2200" |
Split Length | 5/16" |
Radius | 1/32" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.3030" |
Details
Finish | AlTiN |
Cutting Direction | Right Hand |
Projection | 0.0830" |
Description
0.303" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0620" (1/16) Tooth Width 0.083" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0310" (1/32) Radius - Carbide Quick Change - Undercut Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3Pc 2" Wobble Extension Set (640849)
- EXCEL BLADES K47 Executive Retractable Hobby and Craft Knife with Pocket Clip (16047IND)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6-TA TiAlN 5/8x5/8x1-5/8x3-3/4 (C31044)
- LISLE Feeler Gauge, Deluxe Blade, .0015-.035" (68100)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-040-075X)
- MICRO 100 Grooving Tool (QFR-079-8)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250)
- Micro 100 Grooving Tools