Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia
Mfr # QUP-25025-8
Zoro # G0996137
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/4"
- Groove Width 0.0250"
- Split Length 1/4"
- Radius 0.0125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-25025-8
- Zoro # G0996137
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Groove Width | 0.0250" |
Split Length | 1/4" |
Radius | 0.0125" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.2400" |
Neck Dia. | 0.1800" |
Details
Finish | UN |
Cutting Direction | Right Hand |
Projection | 0.0600" |
Description
0.240" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0250" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0125" Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2903)
- OSG Spiral Point Tap, Plug, 3 (1233200)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-3/8" x 1" (HCSU.1-3/8)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Grooving Tool (RR-039-12)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-4X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Groove Width: 0.0330" (RR-033-8X)
- Micro 100 Threading & Turning Tools