Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600"
Mfr # QUP-25025-8X
Zoro # G0995470
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/4"
- Groove Width 0.0250"
- Min. Bore Dia. 0.2400"
- Projection 0.0600"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-25025-8X
- Zoro # G0995470
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Groove Width | 0.0250" |
Min. Bore Dia. | 0.2400" |
Split Length | 1/4" |
Radius | 0.0125" |
Neck Dia. | 0.1800" |
Max. Bore Depth | 1/2" |
Details
Finish | AlTiN |
Projection | 0.0600" |
Cutting Direction | Right Hand |
Description
0.240" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0250" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0125" Radius - Carbide Quick Change - Undercut Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 8' Concrete Vibrator (XRV02Z)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- KNIPEX KNIPEX® 00 20 17 6 Pc Electronic Pliers Set Esd (00 20 17)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia (QUP-25025-8)
- MICRO 100 Grooving Tool (QRR-038-6X)
- MICRO 100 Grooving Tool (QRR-069-20X)
- MICRO 100 Grooving Tool (RRL-250-8)
- MICRO 100 Grooving Tool (RRM-080-15G)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Grooving Tool (QMFR-020-250-120X)
- Micro 100 Threading & Turning Tools