Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2-1/2"
Mfr # QUP-25030-16X
Zoro # G0994308
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Shank Dia. 1/4"
- Groove Width 0.0300"
- Finish AlTiN
- Neck Dia. 0.1800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-25030-16X
- Zoro # G0994308
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2-1/2" |
Shank Dia. | 1/4" |
Groove Width | 0.0300" |
Neck Dia. | 0.1800" |
Split Length | 1/4" |
Min. Bore Dia. | 0.2400" |
Max. Bore Depth | 1" |
Radius | 1/64" |
Details
Finish | AlTiN |
Projection | 0.0600" |
Cutting Direction | Right Hand |
Description
0.240" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0300" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Quick Change - Undercut Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28336)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc (22N847)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (534184)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- MICRO 100 Grooving Tool (RR-069-8)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- MICRO 100 Grooving Tool (RRL-093-12)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- Micro 100 Threading & Turning Tools