Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Max. Bore Depth: 3/8"
Mfr # QUP-25025-6
Zoro # G0995507
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Shank Dia. 1/4"
- Groove Width 0.0250"
- Neck Dia. 0.1800"
- Split Length 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-25025-6
- Zoro # G0995507
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2" |
Shank Dia. | 1/4" |
Groove Width | 0.0250" |
Neck Dia. | 0.1800" |
Split Length | 1/4" |
Radius | 0.0125" |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 0.2400" |
Details
Finish | UN |
Cutting Direction | Right Hand |
Projection | 0.0600" |
Description
0.240" Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0250" Tooth Width 0.060" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length x 0.0125" Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- DEWALT 1-1/4" x 6" Power Ship Auger Bit (DW1674)
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-030-050)
- MICRO 100 Grooving Tool (FG-250-020)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FG-375-093X)
- MICRO 100 Grooving Tool (RRM-090-20)
- MICRO 100 Grooving Tool (RR-039-12)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Grooving Tool (FG-375-125)
- Micro 100 Threading & Turning Tools