Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia
Mfr # QUP-18030-8X
Zoro # G1001195
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Groove Width 0.0300"
- Max. Bore Depth 1/2"
- Projection 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QUP-18030-8X
- Zoro # G1001195
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Groove Width | 0.0300" |
Max. Bore Depth | 1/2" |
Split Length | 3/16" |
Neck Dia. | 0.1300" |
Radius | 1/64" |
Min. Bore Dia. | 0.1800" |
Details
Finish | AlTiN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.180" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0300" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Quick Change - Undercut Full Radius Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hawk Aluminum 13X13In Wood Hdl (169503L)
- MILWAUKEE TOOL Cordless Sander, 10 1/2 in, 2.7lb (48-11-1852, 2648-20)
- EKLIND 7/8" Long Series Hex-L® Key (15256)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (QUP-18030-8)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-025-750-245)
- MICRO 100 Grooving Tool (QRR-118-16)
- MICRO 100 Grooving Tool (QMFR-030-375-080X)
- MICRO 100 Grooving Tool (QMFR-020-250-120)
- MICRO 100 Grooving Tool (QRR-079-16)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-015-025)
- Micro 100 Grooving Tools