Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia
Mfr # QUP-18025-6
Zoro # G0996408
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Groove Width 0.0250"
- Cutting Direction Right Hand
- Projection 0.0500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-18025-6
- Zoro # G0996408
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Groove Width | 0.0250" |
Neck Dia. | 0.1300" |
Max. Bore Depth | 3/8" |
Split Length | 3/16" |
Radius | 0.0125" |
Min. Bore Dia. | 0.1800" |
Details
Finish | UN |
Cutting Direction | Right Hand |
Projection | 0.0500" |
Description
0.180" Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0250" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0125" Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Connect(TM) Tag (4-PACK) (DCE041-4)
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5263)
- YG-1 TOOL CO 4FluteStub30°HelixCornerRadiusW/ExtendedNeckX5070CarbideEndMill (G85012)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Grooving Tool (QFR-125-24)
- MICRO 100 Grooving Tool (RRL-062-12)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Grooving Tool (UP-37062-20)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-187-050-050)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- Micro 100 Grooving Tools