Shop All Grooving Tools
Micro 100
Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # QUP-18030-8
Zoro # G0996067
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Shank Dia. 3/16"
- Groove Width 0.0300"
- Max. Bore Depth 1/2"
- Neck Dia. 0.1300"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QUP-18030-8
- Zoro # G0996067
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1-1/2" |
Shank Dia. | 3/16" |
Groove Width | 0.0300" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.1300" |
Radius | 1/64" |
Min. Bore Dia. | 0.1800" |
Split Length | 3/16" |
Details
Finish | UN |
Projection | 0.0500" |
Cutting Direction | Right Hand |
Description
0.180" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0300" Tooth Width 0.050" Projection x 0.1875" (3/16) Shank DIA x 1.50" (1-1/2) Overall Length x 0.0150" (1/64) Radius - Carbide Quick Change - Undercut Full Radius Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Wood Cutting, Unified Shank, Bi-Metal Unique, Jig Saw Blades, 3" X 5/16 X .050 X 10 Tpi, 5Pk (BU310T)
- BENNER-NAWMAN Rebar Cutter Tune-Up Kit, For 10H743 (TU20K)
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (64-018)
- WIDIA Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide (DCMT21511P)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia (QUP-18030-8X)
- MICRO 100 Grooving Tool (RRM-400-30)
- MICRO 100 Grooving Tool (QMRR-020-250-100X)
- MICRO 100 Grooving Tool (QMFR-020-375-080)
- MICRO 100 Grooving Tool (QMFR-030-500-100X)
- MICRO 100 Grooving Tool (RRL-030-8)
- MICRO 100 Grooving Tool (QRR-020-4X)
- Micro 100 Grooving Tools