Shop All End Mill Holders
Micro 100
Quick Change Tool Holder Metric - Steel
Mfr # QTHM-620
Zoro # G8042081
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Tool Holder
- For Use With Lathe Applications Requiring Longer Reach
- Coolant Fed Coolant Through
- Style Metric
- Overall Length 2.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QTHM-620
- Zoro # G8042081
- UPC # 728709167564
- Country of Origin United States
- Category End Mill Holders
Dimensions
Overall Length | 2.8000 in |
Shank Dia. | 20.00mm |
Shank Size | 3/8 in |
Head Dia. | 1 in |
Details
Item | Boring Bar Holder |
Type | Quick Change Tool Holder |
For Use With | Lathe Applications Requiring Longer Reach |
Coolant Fed | Coolant Through |
Style | Metric |
Shank | .3750" |
Series | QTHM |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Description
Boring Bar Holder, Head Dia. 1 in, Shank Dia. 20.00mm, Overall Length 2.8000 in, Coolant Fed Coolant Through, Finish - Machining Black Oxide, Material - Machining High Speed Steel, Series QTHM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Hydraulic Riveter, 304E W/Vac (M39064)
- KLEIN TOOLS Replacement Bit, Combo Tip #1, #2 (32776)
- BONWAY Bon 32-403 Texture Skin, Italian Slate, 12" X 12" (32-403)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Red (K0155.2126)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-207)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- Micro 100 Milling & Drilling Toolholders