Shop All Threading Inserts
Micro 100
Quick Change Threading Tool, Topping, 0.1360 Min Bore, 0.400 Max
Mfr # QTT-001032-040X
Zoro # G111240033
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QTT-001032-040X
- Zoro # G111240033
- Country of Origin United States
- Category Threading Inserts
Description
0.1360 Min Bore Dia X 0.400 Max Bore Depth X 0.0169 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #10-32 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule Hook 12IN (CH604R-12)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7S--21)
- JPW INDUSTRIES Tradesman 1765 Vise 6-1/2 Jaw Width (28807)
- SKIL Worm Drive Skilsaw, 120V, 7-1/4 in. dia. (SPT77W-01)
- MICRO 100 Threading Tool, 0.490" Min Bore dia, Max. Bore Depth: 1-1/2" (IT-4901500X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MILWAUKEE TOOL Threading Jaw Inserts, PK6 (49-16-5104)
- Micro 100 Threading Inserts