Shop All Threading Inserts
Micro 100
Quick Change Threading Tool, Topping, 0.1360 Min Bore, 0.250 1/4 Max
Mfr # QTT-001024-025X
Zoro # G611240328
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QTT-001024-025X
- Zoro # G611240328
- Country of Origin United States
- Category Threading Inserts
Description
0.1360 Min Bore Dia X 0.250 1/4 Max Bore Depth X 0.0226 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length #10-24 - Carbide Quick Change - Un Thread - Topping Right Hand, Altin Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M10-1.25 D5 Limit Metric TiN Coated Plug Tap (1011-7706)
- CLC WORK GEAR Nail/Tool Bag 8Pckt (1823)
- WESTWARD 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LYH8)
- GERBER Folding Utility Knife 2-Sided Utility, 6 in L (31-000668)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- Micro 100 Threading Inserts