Shop All Threading Inserts
Micro 100
Quick Change, Threading Tool, Single Point, 0.5120 in. Min Bore, 1.125 1-1/8 Max
Mfr # QIT-4901125
Zoro # G911239886
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-4901125
- Zoro # G911239886
- Country of Origin United States
- Category Threading Inserts
Description
0.5120 in. Min Bore Dia X 1.125 1-1/8 Max Bore Depth X 0.1200 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length X 0.002 Corner Radius #5-32 - Carbide Quick Change - Un Thread - Single Point Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Pear Head Style Hand Ratchet, 6.3" L, SuperKrome Plating Finish (40972)
- IDEAL 4 In Foam Carrier (31-325)
- MILWAUKEE TOOL 25' Wide Blade Magnetic Tape Measure (48-22-0225M)
- ZORO SELECT Aircraft Extension Drill, 1/8in., 135deg. (12901250)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Neck Dia.: 0.1150" (IT-160500X)
- AVK Thread Conversion Kit, 3/8-16, UNC, 1 pcs. (AA271-616)
- Micro 100 Indexable Tools