Shop All Threading Inserts
Micro 100
Quick Change, Threading Tool, Single Point, 0.3820 Min Bore, 1.500 1-1/2 Max
Mfr # QIT-3601500X
Zoro # G711239932
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-3601500X
- Zoro # G711239932
- Country of Origin United States
- Category Threading Inserts
Description
0.3820 Min Bore Dia X 1.500 1-1/2 Max Bore Depth X 0.0850 Projection X 0.3750 3/8 Shank Dia X 3.00 3 Overall Length X 0.002 Corner Radius #7-32 - Carbide Quick Change - Un Thread - Single Point Right Hand, Altin Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Diamond Surface Gage Probe, Groove Bottom (2008016)
- KNIPEX 12-3/4" Precision External Circlip Pliers, Plastic Grip (49 11 A4)
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Overall Length: 2" (LTR-187-6X)
- MICRO 100 Threading Tool, 0.040" Min Bore dia, Shank Dia.: 1/8" (IT-040150X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- MICRO 100 Threading Tool, 0.3120 5/16 Min Bore, 1-1/4 Max (QITL-2901250)
- MICRO 100 Threading Tool, 0.1560 5/32 Min Bore, 0.500 1/2 Max (QITL-140500X)
- WIDIA Threading Insert, NT, (NT4R)
- Micro 100 Threading Inserts