Shop All Threading Inserts
Micro 100
Quick Change, Threading Tool, Single Point, 0.0900 Min Bore, 0.200 Max
Mfr # QIT-080200
Zoro # G011240409
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QIT-080200
- Zoro # G011240409
- Country of Origin United States
- Category Threading Inserts
Description
0.0900 Min Bore Dia X 0.200 Max Bore Depth X 0.0200 Projection X 0.1875 3/16 Shank Dia X 1.50 1-1/2 Overall Length X 0.002 Corner Radius #28-56 - Carbide Quick Change - Un Thread - Single Point Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC Renegade Pick Set, 16 Tools (HPC-H-COLOR-R16)
- PFERD 6" Hand File - Smooth Cut (11038)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-25IPX-5PK)
- DIABLO RECIP BLADE 6"" 8/10T 2PK (DS0608BFD2)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Neck Dia.: 0.1150" (IT-160500X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Thread Size: 27-56 (IT-180350X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- Micro 100 Threading Inserts