Shop All End Mill Holders
Micro 100
Quick Change Swiss Holder
Mfr # QZST-322-SR20
Zoro # G8058671
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN
- Bore Dia. 3/16 in
- Shank .1875"
- Style Inch
- Overall Length 2.3840 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QZST-322-SR20
- Zoro # G8058671
- UPC # 728709167748
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/16 in |
Overall Length | 2.3840 in |
Shank Dia. | 22.00mm |
Holder Length | 1.0060 in |
Inside Dia. | 3/16 in |
Details
Item | Boring Head Holder |
For Use With | Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN |
Shank | .1875" |
Style | Inch |
Series | QZST |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Finish - Machining | Black Oxide |
Description
Boring Head Holder, QZST, Overall Length 2.3840 in, Inside Dia. 3/16 in, Bore Dia. 3/16 in, Shank Type - Machining Straight, Shank Dia. 22.00mm, For Use With Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/4" Dr 10Pcs 6 Pt, Std L, Impact SAE Socket Set, 15/16"-1-5/8" (D021000)
- DRILL AMERICA 1/2"-13 Carbon Steel Left Hand Hex Die (DWTHX1213LH)
- KO-KEN Bit Socket set 3mm-12mm Hex 200mm 8 pieces 3/8 Sq. Drive (RS3010M/8-L38)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-105)
- MICRO 100 Tool Holder - Steel (TH-86)
- TECHNIKS Tool Holder, SBL6, 3 in. Projection (23654)
- Micro 100 Milling & Drilling Toolholders