Shop All End Mill Holders
Micro 100
Quick Change Swiss Holder Long
Mfr # QZST-422L-SR20
Zoro # G8092551
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN
- Bore Dia. 1/4 in
- Shank .2500"
- Overall Length 2.9840 in
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QZST-422L-SR20
- Zoro # G8092551
- UPC # 728709167809
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4 in |
Overall Length | 2.9840 in |
Shank Dia. | 22.00mm |
Holder Length | 1.6060 in |
Inside Dia. | 1/4 in |
Details
Item | Boring Head Holder |
For Use With | Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN |
Shank | .2500" |
Style | Inch |
Series | QZST |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Measurement System | Fractional Inch |
Description
Boring Head Holder, QZST, Overall Length 2.9840 in, Inside Dia. 1/4 in, Bore Dia. 1/4 in, Shank Type - Machining Straight, Shank Dia. 22.00mm, For Use With Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 5/16" Black Oxide Jobber Length Drill Bit (24220)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- URREA Octagonal sledge hammer 8Lb with 36" handle (1437GFV)
- PROTO Combination Wrench, 1-11/16" Sz (J1254)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-108)
- MICRO 100 Tool Holder - Steel (TH-105)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO 100 Tool Holder - Steel (TH-208)
- GS TOOLING CAT40 20mm x 250 End Mill Holder (531664)
- Micro 100 Milling & Drilling Toolholders