Shop All End Mill Holders
Micro 100
Quick Change Swiss Holder Long
Mfr # QZST-322L-SR20
Zoro # G8027101
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN
- Bore Dia. 3/16 in
- Style Inch
- Overall Length 2.9840 in
- Shank .1875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QZST-322L-SR20
- Zoro # G8027101
- UPC # 728709167755
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 3/16 in |
Overall Length | 2.9840 in |
Shank Dia. | 22.00mm |
Holder Length | 1.6060 in |
Inside Dia. | 3/16 in |
Details
Item | Boring Head Holder |
For Use With | Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN |
Style | Inch |
Shank | .1875" |
Series | QZST |
Finish - Machining | Black Oxide |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Description
Boring Head Holder, QZST, Overall Length 2.9840 in, Inside Dia. 3/16 in, Bore Dia. 3/16 in, Shank Type - Machining Straight, Shank Dia. 22.00mm, For Use With Star Swiss Machine Models SR-20/SB-16/SB-20R/SR-10J/SR-20J/JN, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4PC 1-3/8" TCT Annular Cutter Kit (49-22-8430)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- SUNEX 1" Drive Impact Socket 6 (542D)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-108)
- GS TOOLING CAT40 38 x 900 End Mill Holder (531031)
- Micro 100 End Mill Holders