Shop All Machine Guard Parts
Micro 100
Quick Change Straight Nozzle
Mfr # QN-1
Zoro # G3030329
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With & QZST, QDH, QDL, QDLM
- Type LOCKING AND LOCATING
- For Use With Mfr. Model Number QDH, QDL, QDLM, QZST
- Application Locking and Locating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QN-1
- Zoro # G3030329
- UPC # 728709162323
- Country of Origin United States
- Category Machine Guard Parts
Details
Item | Coolant Fitting |
For Use With | & QZST, QDH, QDL, QDLM |
Type | LOCKING AND LOCATING |
For Use With Mfr. Model Number | QDH, QDL, QDLM, QZST |
Application | Locking and Locating |
Description
Coolant Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Combo Wrench Set Mm 9Pc (CCWS9BM)
- BIG HORN 12 Inch Digital Caliper IP54 with Large LCD Display (19203)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- STARRETT Band Saw Blade, 8 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-08)
- MICRO 100 Torx Screw - (M3.5 X T-15) (16-1030)
- MICRO 100 Torx Key - (M2.5-TK-8) (16-1060)
- ECONOLINE Tubing, Red Per Foot (413422)
- ZORO SELECT Alloy Steel Taper Tap, 6-32 (CCT1060-108)
- ZORO SELECT Alloy Steel Taper Tap, 1/2-20 (CCT1060-13)
- ECONOLINE Nozzle, Ceramic 5/32 In I.D. Lrg (448851)
- ZORO SELECT Alloy Steel Taper Tap, 5/16-18 (CCT1060-90)
- Micro 100 Machine Tool Parts