Shop All Indexable Toolholders
Micro 100
Quick Change, Star SW-20 Holder, 0.1875" (3/16) Bore dia
Mfr # QZST-322L-SW20
Zoro # G0992899
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 22.000 mm
- Overall Length 3"
- Shank Length 0.984"
- Finish UN
- Bore Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QZST-322L-SW20
- Zoro # G0992899
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Shank Dia. | 22.000 mm |
Overall Length | 3" |
Shank Length | 0.984" |
Bore Dia. | 3/16" |
Details
Finish | UN |
Description
0.1875" (3/16) Bore DIA x 22.000 mm Shank DIA x 3.00" (3) Overall Length - Quick Change - Star SW-20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, Metric 36mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5336MCF)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #39 (45709)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- GATOR TOOLS Gator Tools 36" RE Hand/Curb Darby (GF10103)
- MICRO 100 Standard - Tool Holders (TH-404)
- MICRO 100 Quick Change Holders - Double Ended - Similar ID .1875 ID X 1.000 OD X 3.2 OAL QD (QD1-3-1000)
- MICRO 100 Standard Holders - Double Ended - Dissimilar ID .1250 X .1875 ID X .7500 OD X 3.2 OAL TD (TD1-2-3-750)
- MICRO 100 Indexable Thru-Facing Tool, 1/4 (10-3211)
- MICRO 100 Standard - Tool Holders (TH-406)
- MICRO 100 Indexable Thru-Facing Tool, 5/16 (10-3212)
- KYOCERA External Grooving Toolholder, KKCL 102DF (KKCL102DF)
- Micro 100 Indexable Toolholders