Shop All End Mill Holders
Micro 100
Quick Change Square Grind
Mfr # QSG-312-750
Zoro # G7962735
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Blank Holder
- For Use With Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
- Bore Dia. 5/16 in
- Shank .3125"
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSG-312-750
- Zoro # G7962735
- UPC # 728709165911
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 5/16 in |
Overall Length | 4.8000 in |
Shank Dia. | 3/4 in |
Head Dia. | 1-1/16 in |
Details
Item | Boring and Grooving Bar Adapter |
Type | Quick Change Blank Holder |
For Use With | Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks |
Shank | .3125" |
Style | Inch |
Description
Boring and Grooving Bar Adapter, Head Dia. 1-1/16 in, Shank Dia. 3/4 in, Overall Length 4.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1051X20)
- WRIGHT TOOL Bit Sockets 3/8" Drive Hex Bit Socket w/ (32L08)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- KRAFT TOOL Box Level, Brass/Mahogany, 48 in L, 6 Vials (SL12AB48)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-107)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- Micro 100 Milling & Drilling Toolholders