Shop All End Mill Holders
Micro 100
Quick Change Square Grind
Mfr # QSG-312-500
Zoro # G8453417
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quick Change Blank Holder
- For Use With Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
- Bore Dia. 5/16 in
- Overall Length 4.8000 in
- Style Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSG-312-500
- Zoro # G8453417
- UPC # 728709165904
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 5/16 in |
Overall Length | 4.8000 in |
Shank Dia. | 1/2 in |
Head Dia. | 7/8 in |
Details
Item | Boring and Grooving Bar Adapter |
Type | Quick Change Blank Holder |
For Use With | Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks |
Style | Inch |
Shank | .3125" |
Description
Boring and Grooving Bar Adapter, Head Dia. 7/8 in, Shank Dia. 1/2 in, Overall Length 4.8000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/8in. (10644)
- PROTO Proto J6014RK KIT REP TORQUE WRENCH (J6014RK)
- DORIAN Turning Toolholder, VNMG, MVJNR16-3D, RH (73310151070)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-208)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-86)
- RUKO Arbor Holder, A 7 (106211)
- Micro 100 End Mill Holders