Shop All End Mill Holders
Micro 100
Quick Change Square Grind
Mfr # QSG-250-750
Zoro # G7829062
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Quick Change Blank Holder
- For Use With Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
- Bore Dia. 1/4 in
- Shank .2500"
- Overall Length 4.8000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QSG-250-750
- Zoro # G7829062
- UPC # 728709165898
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4 in |
Overall Length | 4.8000 in |
Head Dia. | 1-1/16 in |
Shank Dia. | 3/4 in |
Details
Item | Boring and Grooving Bar Adapter |
Type | Quick Change Blank Holder |
For Use With | Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks |
Shank | .2500" |
Style | Inch |
Description
Boring and Grooving Bar Adapter, Overall Length 4.8000 in, Bore Dia. 1/4 in, Shank Dia. 3/4 in, For Use With Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-Q (68985)
- TEKTON 3/4 Inch Drive (F) x 1/2 Inch Drive (M) Reducer (SHA33102)
- JOHNSON LEVEL & TOOL Rotary Laser Level, Int/Ext, Red, 2000 ft. (40-6532)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3/16 (C71012)
- MICRO 100 Tool Holder - Steel (TH-207)
- MICRO 100 Tool Holder - Steel (TH-86)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO 100 Tool Holder - Steel (TH-208)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- Micro 100 Milling & Drilling Toolholders