Shop All End Mill Holders
Micro 100
Quick Change Square Grind
Mfr # QSG-250-500
Zoro # G8130044
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
- Bore Dia. 1/4 in
- Overall Length 4.8000 in
- Style Inch
- Shank .2500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QSG-250-500
- Zoro # G8130044
- UPC # 728709165881
- Country of Origin United States
- Category End Mill Holders
Dimensions
Bore Dia. | 1/4 in |
Overall Length | 4.8000 in |
Shank Dia. | 1/2 in |
Head Dia. | 3/4 in |
Details
Item | Boring and Grooving Bar Adapter |
For Use With | Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks |
Style | Inch |
Shank | .2500" |
Type | Quick Change Blank Holder |
Description
Boring and Grooving Bar Adapter, Overall Length 4.8000 in, Bore Dia. 1/4 in, Shank Dia. 1/2 in, For Use With Proprietary Half Round (QSP) and Full Round (QSR) Quick Change Blanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/8x3/8x3/8x2-5/16 (C32610)
- ESTWING Hammer Claw16Oz Nyl Estw (E3-16C)
- WILTON C-Clamp, 5", Iron, Heavy Duty, 1225 lb. (145C)
- MICRO 100 Tool Holder - Steel (TH-106)
- MICRO 100 Tool Holder - Steel (TH-107)
- MICRO 100 Tool Holder - Steel (TH-104)
- MICRO 100 Tool Holder - Steel (TH-105)
- MICRO 100 Tool Holder - Steel (TH-84)
- MICRO 100 Tool Holder - Steel (TH-86)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- Micro 100 Milling & Drilling Toolholders