Shop All Grooving Tools
Micro 100
Quick Change - Retaining Ring Grooving Tool
Mfr # QRR-017-375-245
Zoro # G701018615
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-017-375-245
- Zoro # G701018615
- Country of Origin United States
- Category Grooving Tools
Description
0.2450" Min Bore DIA x 0.375" (3/8) Max Bore Depth x 0.0170" Tooth Width x 0.0500" Projection x 0.2500" (1/4) Shank DIA x 2.00" (2) Overall Length - Carbide Quick Change - Retaining Ring Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 T BKA)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63243)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- PROTO Socket Rail, 1/2 " Dr, 17 " (J2575)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand (QRR-020-1000-370)
- MICRO 100 Grooving Tool (RRL-093-24)
- MICRO 100 Grooving Tool (QRR-025-4X)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia, Finish: AlTiN (RRM-300-40X)
- MICRO 100 Grooving Tool (QRR-055-20X)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- MICRO 100 Grooving Tool (RR-062-20)
- Micro 100 Threading & Turning Tools