Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide
Mfr # QPR-4901500X
Zoro # G7808814
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Bore Dia. .490"
- Cutting Direction Right Hand
- Bore Depth 1.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-4901500X
- Zoro # G7808814
- UPC # 728709163559
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Bore Dia. | .490" |
Bore Depth | 1.50" |
Radius | .008 in |
Neck Dia. | 0.3400" |
Corner Radius | 0.008" |
Groove Width | 0.1260" |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 0.4900" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Finish | Uncoated |
Projection | .150 in |
Finish - Machining | AlTiN |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Measurement System | Fractional Inch |
Description
Quick Change Profiling Tool, 1/2 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- RIDGID Cutter, 2A Hd 3 Wheel Pipe (2-A)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91373-07-09-1/2)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- MICRO 100 Indexable Boring Bar, A10M SCLCR 3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0852)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4901000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100300S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2001200S)
- MICRO 100 Boring Bar, 5 in L, Steel (TBBL-312)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230400G)
- Micro 100 Indexable Tools