Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide
Mfr # QPR-4901000
Zoro # G8136073
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .490"
- Bore Depth 1.00"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-4901000
- Zoro # G8136073
- UPC # 728709163528
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .490" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.3400" |
Corner Radius | 0.008" |
Max. Bore Depth | 1" |
Min. Bore Dia. | 0.4900" |
Groove Width | 0.1260" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Projection | .150 in |
Application | For Profiling |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Quick Change Profiling Tool, 1/2 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP2077704 5 Piece Set- 10Wr-10R-7Cr-6Ln-5Wr + Bag (VGP2077704)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 1/8 (C01453)
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 12 pt Standard Depth, Black Oxide (J7430)
- TOOLPRO 178 in x 300 ft Yellow Fiberglass SelfAdhesive Mesh Tape, qty 24 (TP03385)
- MICRO 100 Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide (QPR-4901000X)
- MICRO 100 Threading Tool, 3 in L, Carbide (IAT-750-6)
- MICRO 100 Indexable Boring Bar, A08K SDUCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0933)
- MICRO 100 Indexable Boring Bar 4 Pc (40-0100)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601500S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2001000)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-120250X)
- Micro 100 Indexable Boring Bars