Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 3 in L, C2 Micrograin Carbide
Mfr # QPR-4601500
Zoro # G8316077
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3 in
- Bore Dia. .460"
- Bore Depth 1.50"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-4601500
- Zoro # G8316077
- UPC # 728709163481
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Bore Dia. | .460" |
Bore Depth | 1.50" |
Radius | .008 in |
Neck Dia. | 0.3100" |
Groove Width | 0.1260" |
Min. Bore Dia. | 0.4600" |
Max. Bore Depth | 1-1/2" |
Corner Radius | 0.008" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Application | For Profiling |
Projection | .150 in |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Quick Change Profiling Tool, 1/2 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.25"L, HR Phenolic (2820-T)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 19 In L (1888-1900)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- WIHA 8" Insulated Cable Cutter, Shear Cut (32927)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-290500X)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-030100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-080350X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3601800)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Boring Tool, Miniature, 0.036" Min Bore dia, Max. Bore Depth: 0.100" (MBB-040100X)
- Micro 100 Indexable Tools