Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide
Mfr # QPR-4901800X
Zoro # G7971327
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3-1/2 in
- Bore Dia. .490"
- Bore Depth 1.80"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-4901800X
- Zoro # G7971327
- UPC # 728709163573
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3-1/2 in |
Bore Dia. | .490" |
Bore Depth | 1.80" |
Radius | .008 in |
Neck Dia. | 0.3400" |
Min. Bore Dia. | 0.4900" |
Corner Radius | 0.008" |
Groove Width | 0.1260" |
Max. Bore Depth | 1.800" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .150 in |
Application | For Profiling |
Finish | Uncoated |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Description
Quick Change Profiling Tool, 1/2 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=8, D1= 1/2-13, Form: B, Without Locknut (K0637.10408A5)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- DYNABRADE Dynabug Ii Orbital Sander (58506)
- CAPRI TOOLS 19 mm 12-Point Combination Wrench (1-1319)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230800S)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160900G)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-230400)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3201000)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-4601500X)
- HHIP 1/2" A08K SCLCR2 Coolant Thru Indexable Boring Bar (1001-0500)
- Micro 100 Indexable Boring Bars