Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide
Mfr # QPR-4901800
Zoro # G8178703
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3-1/2 in
- Bore Dia. .490"
- Bore Depth 1.80"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPR-4901800
- Zoro # G8178703
- UPC # 728709163566
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3-1/2 in |
Bore Dia. | .490" |
Bore Depth | 1.80" |
Radius | .005 in |
Neck Dia. | 0.3400" |
Min. Bore Dia. | 0.4900" |
Max. Bore Depth | 1.800" |
Corner Radius | 0.008" |
Groove Width | 0.1260" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Finish | AlTiN Coated |
Projection | .150 in |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Description
Quick Change Profiling Tool, 1/2 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP ADJUSTABLE WRENCH 6"" (2251429)
- REGAL CUTTING TOOLS #8-32 H3 4 Flt. Bottom Hand Tap (008193AS)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 150 ft. (LDM150)
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (QPR-3601000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060200X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3601250)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-110250X)
- MICRO 100 Quick Change Profiling Tool, 1-1/2 in L, C2 Micrograin Carbide (QPF-120500)
- Micro 100 Indexable Tools