Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide
Mfr # QPR-4601800
Zoro # G8167573
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 3-1/2 in
- Bore Dia. .460"
- Bore Depth 1.80"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPR-4601800
- Zoro # G8167573
- UPC # 728709163504
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 3-1/2 in |
Bore Dia. | .460" |
Bore Depth | 1.80" |
Radius | .008 in |
Neck Dia. | 0.3100" |
Corner Radius | 0.008" |
Groove Width | 0.1260" |
Min. Bore Dia. | 0.4600" |
Max. Bore Depth | 1.800" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .150 in |
Application | For Profiling |
Finish | AlTiN Coated |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Quick Change Profiling Tool, 1/2 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 FT Power Cord 120 16-3 (22-64-0121)
- DRILL AMERICA m4x.7 HSS Plug Tap and 3.30mm HSS Drill Bit (POUM4X.7)
- CLEVELAND Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14535)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-120500X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (ITL-3201000)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IT-3601250)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (MBB-040100)
- MICRO 100 Boring Bar, 6 in L, Steel (TBB-375)
- MICRO 100 Boring Bar, 6 in L, Steel (TBBL-375)
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M16, 6 in L (SER 1000 M16)
- Micro 100 Indexable Boring Bars