Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-230750X
Zoro # G8267393
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5/16 in
- Overall Length 2 in
- Bore Dia. .230"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-230750X
- Zoro # G8267393
- UPC # 728709162934
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 5/16 in |
Overall Length | 2 in |
Bore Dia. | .230" |
Bore Depth | .750" |
Radius | .008 in |
Neck Dia. | 0.2000" |
Max. Bore Depth | 3/4" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.2300" |
Groove Width | 0.1600" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .080 in |
Finish | AlTiN Coated |
Application | For Profiling |
Measurement System | Fractional Inch |
Finish - Machining | AlTiN |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Offset | 0.130" |
Description
Quick Change Profiling Tool, 5/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/4-12 UNF (403363)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4910)
- JOHNSON LEVEL & TOOL Magnetic Aluminum Torpedo Level, 9 In (8500M)
- MICRO 100 Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide (QPF-230750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-1801000G)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201000)
- MICRO 100 Quick Change Profiling Tool, 3-1/2 in L, C2 Micrograin Carbide (QPR-4901800)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180500)
- ULTRA-DEX USA Indexable Boring Bar, A12Q SDUCR3, 7 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12Q SDUCR3)
- Micro 100 Indexable Tools