Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-200600
Zoro # G8081141
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth .600"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-200600
- Zoro # G8081141
- UPC # 728709162828
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | .600" |
Radius | .008 in |
Neck Dia. | 0.1700" |
Max. Bore Depth | 0.600" |
Min. Bore Dia. | 0.2000" |
Corner Radius | 0.008" |
Groove Width | 0.1600" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Projection | .080 in |
Application | For Profiling |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.115" |
Description
Quick Change Profiling Tool, 1/4 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Max-Lok Replacement Grease (49-08-5385)
- MAYHEW PRO Pin Punch, 8in L, 3/8in Tip, Steel, BO (21504)
- WILLIAMS Williams Deadblow Hammer, 56 oz. (JHW-56)
- OLYMPIA TOOLS UTILITY KNIFE BLUE, 5PK (33-134)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QPR-110250X)
- MICRO 100 Boring Bar, 3 in L, Carbide (BB-490750S)
- MICRO 100 Indexable Boring Bar 3 Pc (40-2500)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500G)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350X)
- Micro 100 Indexable Boring Bars