Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-180750X
Zoro # G8029725
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-180750X
- Zoro # G8029725
- UPC # 728709162798
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Bore Dia. | .180" |
Bore Depth | .750" |
Radius | .008 in |
Neck Dia. | 0.1500" |
Corner Radius | 0.008" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1800" |
Groove Width | 0.1350" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Application | For Profiling |
Projection | .080 in |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Offset | 0.105" |
Description
Quick Change Profiling Tool, 1/4 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0140x12 L, PK12 (19465)
- MILWAUKEE TOOL Driver Bit Set - 42 PC (48-32-1551)
- DRILL AMERICA 3/8" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/8)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- MICRO 100 Indexable Boring Bar 7 Pc (40-7103)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000G)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-100200SG)
- MICRO 100 Indexable Boring Bar, A08K SCLCR 3, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0850)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand, AlTiN Coated (QMBB-025125X)
- NAREX 58 Boring Bar Set For Vhu36 Boring Facing Heads (300835)
- Micro 100 Indexable Boring Bars