Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-180750
Zoro # G8280693
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Overall Length 2 in
- Bore Dia. .180"
- Cutting Direction Right Hand
- Bore Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-180750
- Zoro # G8280693
- UPC # 728709162781
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Bore Dia. | .180" |
Bore Depth | .750" |
Radius | .008 in |
Neck Dia. | 0.1500" |
Min. Bore Dia. | 0.1800" |
Groove Width | 0.1350" |
Max. Bore Depth | 3/4" |
Corner Radius | 0.008" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .080 in |
Application | For Profiling |
Finish | Uncoated |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.105" |
Description
Quick Change Profiling Tool, 1/4 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cutsuper Cut 1-3/8 In (63502119010)
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- GREENLEE Knock Out Die (KD-2)
- GREENLEE 1-1/2 Through 2 Roller Support (37282)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.400" (BB-230400X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100350X)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1800-12)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230400)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-060300)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-230750)
- Micro 100 Indexable Tools