Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-180500X
Zoro # G8065696
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 1/4 in
- Bore Dia. .180"
- Bore Depth .500"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-180500X
- Zoro # G8065696
- UPC # 728709162774
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Bore Dia. | .180" |
Bore Depth | .500" |
Radius | .008 in |
Neck Dia. | 0.1500" |
Groove Width | 0.1350" |
Min. Bore Dia. | 0.1800" |
Corner Radius | 0.008" |
Max. Bore Depth | 1/2" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Projection | .080 in |
Application | For Profiling |
Measurement System | Fractional Inch |
Finish - Machining | AlTiN |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Offset | 0.105" |
Description
Quick Change Profiling Tool, 1/4 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86437)
- SPEEDAIRE Air Impact Wrench, 12,000 rpm (45NW50)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA3)
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-160500SG)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-040150X)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-050150)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-320750)
- MICRO 100 Indexable Boring Bar, A08K STFCR 2, 5 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-1033)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160250)
- MICRO 100 Threading Tool, 57.00mm L, Carbide (ITM-064625)
- Micro 100 Indexable Tools