Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-1601000
Zoro # G7948342
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .160"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-1601000
- Zoro # G7948342
- UPC # 728709162682
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .160" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.1300" |
Min. Bore Dia. | 0.1600" |
Corner Radius | 0.008" |
Max. Bore Depth | 1" |
Groove Width | 0.1300" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .050 in |
Finish | Uncoated |
Application | For Profiling |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.085" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (10980)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- STAHLWILLE TOOLS Wire cutter L.150 mm (75270002)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver (Tool Only) (2903-20)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2901250S)
- MICRO 100 Boring Bar, 3 in L, Carbide (QBT-4901600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160400X)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-020100)
- MICRO 100 Carbide Miniature Boring Right Hand, AlTiN Coated (MBB-015075X)
- MICRO 100 Carbide Quick Change - Miniature Boring Right Hand (QMBB-040100)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-035100X)
- Micro 100 Indexable Tools