Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-120750X
Zoro # G7835396
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .120"
- Bore Depth .750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-120750X
- Zoro # G7835396
- UPC # 728709162675
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .120" |
Bore Depth | .750" |
Radius | .008 in |
Neck Dia. | 0.1000" |
Max. Bore Depth | 3/4" |
Groove Width | 0.1200" |
Corner Radius | 0.008" |
Min. Bore Dia. | 0.1200" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | AlTiN Coated |
Application | For Profiling |
Projection | .050 in |
Finish - Machining | AlTiN |
Measurement System | Fractional Inch |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Offset | 0.080" |
Description
Quick Change Profiling Tool, 3/16 in, AlTiN, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Battery Charger For Li-Ion 10.8V (MBC110)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- DRILL AMERICA 1"x1" HSS 4 Flute Single End End Mill, Shank Size: 1" (DWCF352)
- SIOUX TOOLS COLLET 14IN 14 (77400)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-025125)
- MICRO 100 Quick Change Boring Tool, 3 in L, C2 Micrograin Carbide (QPR-4601000)
- MICRO 100 Indexable Chamfering Tool, 3.20 in L, Carbide (10-3357)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-140750)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-180500S)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200800)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100250)
- Micro 100 Indexable Tools