Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-1201000
Zoro # G8070237
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Shank Dia. 3/16 in
- Bore Dia. .120"
- Cutting Direction Right Hand
- Bore Depth 1.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPF-1201000
- Zoro # G8070237
- UPC # 728709162606
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Bore Dia. | .120" |
Bore Depth | 1.00" |
Radius | .005 in |
Neck Dia. | 0.1000" |
Max. Bore Depth | 1" |
Corner Radius | 0.008" |
Groove Width | 0.1200" |
Min. Bore Dia. | 0.1200" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Application | For Profiling |
Finish | Uncoated |
Projection | .050 in |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.080" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58899)
- BLACK & DECKER Ball Bearing (605040-05)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 5/8 (55272)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080300)
- MICRO 100 Boring Bar, 2 in L, Carbide (BB-120800S)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-2901000)
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-100500)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-1801000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230500)
- Micro 100 Indexable Boring Bars