Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2 in L, C2 Micrograin Carbide
Mfr # QPF-110750
Zoro # G8176052
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3/16 in
- Overall Length 2 in
- Bore Dia. .110"
- Bore Depth .750"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-110750
- Zoro # G8176052
- UPC # 728709162583
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Bore Dia. | .110" |
Bore Depth | .750" |
Radius | .005 in |
Neck Dia. | 0.0950" |
Corner Radius | 0.005" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1100" |
Groove Width | 0.1000" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Projection | .040 in |
Application | For Profiling |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Offset | 0.070" |
Description
Quick Change Profiling Tool, 3/16 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4 in Bar Clamp, Steel Handle and 2 3/8 in Throat Depth (LC4)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (1400120605)
- WIHA Power Torx Bit, IP15 x 50mm, PK2 (74665)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Threading Tool, 3-1/2 in L, Carbide (QIT-4602000X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MICRO 100 Back Chamfer Milling Cutter, 2 1/2 in L, Solid Carbide (MBC-750)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080150)
- MICRO 100 Boring Bar, 9 in L, Steel (TBBL-750)
- WALTER Walter - Boring bar - Grooving (MSS-I32R90-1,5D-E)
- Micro 100 Indexable Boring Bars