Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-4601000
Zoro # G7964241
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/2 in
- Bore Dia. .460"
- Bore Depth 1.00"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QPF-4601000
- Zoro # G7964241
- UPC # 728709163023
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/2 in |
Bore Dia. | .460" |
Bore Depth | 1.00" |
Radius | .008 in |
Neck Dia. | 0.4100" |
Min. Bore Dia. | 0.4600" |
Max. Bore Depth | 1" |
Corner Radius | 0.008" |
Groove Width | 0.3500" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Projection | .130 in |
Finish | Uncoated |
Application | For Profiling |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Offset | 17/64" |
Description
Quick Change Profiling Tool, 1/2 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Utility Knife Scalloped, 13" L (31628)
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 2 Inch Long, PK 25 (BZ201-25PK)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 2 D (4THE8)
- MICRO 100 Threading Tool, 3 in L, Carbide (QIT-2301500)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-1601000)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-110500X)
- MICRO 100 Boring Bar, 8 in L, Steel (TBBL-625)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-200600)
- MICRO 100 Standard, Boring Tools, Helical Back Rake, 2.55 mm Min Bore dia (HBM-027514)
- MICRO 100 Quick Change Boring Tool, 3.000" L, C2 Micrograin Carbide (QBM-3001500)
- Micro 100 Indexable Tools