Shop All Indexable Boring Bars
Micro 100
Quick Change Profiling Tool, 2-1/2 in L, C2 Micrograin Carbide
Mfr # QPF-3601250
Zoro # G8050244
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 3/8 in
- Bore Dia. .360"
- Bore Depth 1.25"
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QPF-3601250
- Zoro # G8050244
- UPC # 728709163009
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 3/8 in |
Bore Dia. | .360" |
Bore Depth | 1.25" |
Radius | .008 in |
Neck Dia. | 0.3300" |
Corner Radius | 0.008" |
Max. Bore Depth | 1-1/4" |
Min. Bore Dia. | 0.3600" |
Groove Width | 0.2750" |
Split Length | 0.290" |
Details
Item | Quick Change Profiling Tool |
Cutting Direction | Right Hand |
Material | C2 Micrograin Carbide |
Finish | Uncoated |
Application | For Profiling |
Projection | .130 in |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Offset | 0.195" |
Description
Quick Change Profiling Tool, 3/8 in, Bright (Uncoated), Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- LINK HANDLES Walking Plow Handle, 56", Red Oak (64205)
- WESTWARD Valve Wheel Wrench, Double-End, 10 In (5PWE6)
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-120600)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-060300X)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-2301000)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.120" Min Bore dia, Finish: UN (QBB-120500-000)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230600)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080600)
- H & H INDUSTRIAL PRODUCTS MT3 Draw Bar Boring Shank (7/8-20 Thread) (1001-0431)
- Micro 100 Indexable Tools